Browning
B26PTH8M60MPB
Synchronous Sheave; 8 mm Belt Pitch; 26 Teeth; 60 mm Belt Width; Minimum Plain Bore
Item #102159833
- Synchronous Sheave
- 8 mm Belt Pitch
- 26 Teeth
- 60 mm Belt Width
- Minimum Plain Bore
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Belt Pitch | 8 mm |
| Type | MPB |
| No. of Teeth | 26 |
| Pitch Dia. | 2.607 in |
| Belt Width | 60 mm |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Bore Range [Max] | 1.25 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.554 in |
| Bushing Type | None |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | 2.76 in |
| Pitch Diameter | 2.607 in |
| Weight | 4.1 LB |
