Browning
B2814M55SK
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 55 mm Belt Width; QD Bushed
Item #100929785
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 55 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bore Range [Max] | 2.625 in |
| Pitch Dia. | 4.913 in |
| Sprocket Width | 2 3/4 in |
| Type | E1F |
| Finished Bore | N/A |
| No. of Teeth | 28 |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Pitch Diameter | 4.912 in |
| Outside Dia. | 4.807 in |
| Bushing Series | SK |
| Bore Type | QD Bushed |
| Belt Width | 55 mm |
| Bore Range [Min] | 0.5 in |
| Weight | 5.8 LB |
| EAN or UPC | 662289331352 |
