- 28 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Outside Diameter (mm) | 69.9262 |
| Bore (Min) (mm) | 12.7 |
| Material | Steel |
| Number of Teeth | 28 |
| Part Width (mm) | 30 |
| Flange (mm) | 80.01 |
| Bore Type | Bushed |
| Bushing | 1108 |
| Bore (Max) (mm) | 28.575 |
| Pitch Diameter (mm) | 71.2978 |
| Belt Section | 8M |
| Weight | 1.6 LB |
| EAN or UPC | 662460609782 |

