- 29 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Pitch Diameter (mm) | 73.8632 |
| Bore (Min) (mm) | 12.7 |
| Number of Teeth | 29 |
| Flange (mm) | 82.7024 |
| Bore (Max) (mm) | 31.75 |
| Part Width (mm) | 30 |
| Bore Type | Bushed |
| Outside Diameter (mm) | 72.4916 |
| Material | Steel |
| Belt Section | 8M |
| Bushing | 1108 |
| Weight | 1.55 LB |
| EAN or UPC | 662460609799 |

