Browning
B29PTH14M120MPB
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 120 mm Belt Width; Minimum Plain Bore
Item #102182207
- Synchronous Sheave
- 14 mm Belt Pitch
- 29 Teeth
- 120 mm Belt Width
- Minimum Plain Bore
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Belt Pitch | 14 mm |
| Finished Bore | N/A |
| Outside Dia. | 4.981 in |
| Pitch Diameter | 5.088 in |
| Sprocket Width | 5.24 in |
| Bore Type | Minimum Plain Bore |
| Bushing Type | None |
| No. of Teeth | 29 |
| Bushing Series | N/A |
| Belt Width | 120 mm |
| Material | Steel |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 2.625 in |
| Type | MPB |
| Pitch Dia. | 5.088 in |
| Weight | 28.4 LB |
