Browning
B30PTH14M42B
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 42 mm Belt Width; Split Taper Bushed
Item #102159089
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 42 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Bushing Series | B |
| Sprocket Width | 2.09 in |
| Belt Pitch | 14 mm |
| Belt Width | 42 mm |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 30 |
| Finished Bore | N/A |
| Type | 5 |
| Bore Type | Split Taper Bushed |
| Outside Dia. | 5.156 in |
| Bore Range [Max] | 2.4375 in |
| Bushing Type | Split Taper |
| Pitch Dia. | 5.263 in |
| Pitch Diameter | 5.263 in |
| Weight | 7.56 LB |
