- 6.30 Width
- 32 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Part Width (mm) | 40 |
| Outside Diameter (mm) | 139.8016 |
| Pitch Diameter (mm) | 142.5956 |
| Bore (Min) (mm) | 12.7 |
| Flange (mm) | 155.5496 |
| Belt Section | 14M |
| Bore Type | Bushed |
| Bore (Max) (mm) | 50.8 |
| Bushing | 2012 |
| Material | Steel |
| Number of Teeth | 32 |
| Weight | 8.05 LB |
| EAN or UPC | 662460610405 |

