- 50 mm Width
- 3280 mm Pitch Length
- 410 Teeth
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Positive drive, no slip
- Lower belt tension
- New parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Significantly quieter operation
| Belt Style | Single Sided |
| Belt Cross Section Style | B |
| Pitch | 8 mm |
| Belt Width | 50 mm |
| Temperature | 180 °F |
| Weight | 2.12 LB |
| EAN or UPC | 662289416189 |

