Browning
B328M20H
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 20 mm Belt Width; Split Taper Bushed
Item #100929809
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 20 mm Belt Width
- Split Taper Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| No. of Teeth | 32 |
| Type | E1F |
| Outside Dia. | 3.156 in |
| Bushing Type | Split Taper |
| Sprocket Width | 1 1/8 in |
| Bushing Series | H |
| Bore Range [Min] | 0.375 in |
| Bore Range [Max] | 1.1875 in |
| Pitch Dia. | 3.208 in |
| Belt Width | 20 mm |
| Pitch Diameter | 3.208 in |
| Bore Type | Split Taper Bushed |
| Finished Bore | N/A |
| Belt Pitch | 8 mm |
| Weight | 1.76 LB |
| EAN or UPC | 662289348749 |
