Browning
B32PTH14M120Q
Synchronous Sheave; 14 mm Belt Pitch; 32 Teeth; 120 mm Belt Width; Split Taper Bushed
Item #102159092
- Synchronous Sheave
- 14 mm Belt Pitch
- 32 Teeth
- 120 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Bore Range [Min] | 1 in |
| Belt Width | 120 mm |
| Bore Range [Max] | 2.625 in |
| Type | 5 |
| No. of Teeth | 32 |
| Pitch Diameter | 5.614 in |
| Bushing Type | Split Taper |
| Bushing Series | Q2 |
| Outside Dia. | 5.507 in |
| Bore Type | Split Taper Bushed |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Sprocket Width | 5.24 in |
| Pitch Dia. | 5.614 in |
| Weight | 19.2 LB |
