Browning
B348M50SH
Synchronous Sheave; 8 mm Belt Pitch; 34 Teeth; 50 mm Belt Width; QD Bushed
Item #100929821
- Synchronous Sheave
- 8 mm Belt Pitch
- 34 Teeth
- 50 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 8 mm |
| Pitch Dia. | 3.409 in |
| Belt Width | 50 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 3.357 in |
| Pitch Diameter | 3.409 in |
| Type | D1F |
| Bushing Series | SH |
| Sprocket Width | 2 3/8 in |
| No. of Teeth | 34 |
| Bore Type | QD Bushed |
| Weight | 2.38 LB |
| EAN or UPC | 662289363339 |
