description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
- Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
| Part Height | 0.4375 |
| Material | Neoprene |
| Operating Temperature [Max] °C | 60 |
| Belt Section | B |
| Outside Diameter (in) | 361.5 |
| Outside Length/Diameter (in) | 361.5 |
| Pitch Length | 360.3 |
| Operating Temperature [Max] °F | 140 |
| Part Width (in) | 0.65625 |
| Weight | 3.975 LB |
| EAN or UPC | 662289229758 |

