- 4.20 Width
- 36 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Material | Steel |
| Flange (mm) | 100.0252 |
| Bore (Max) (mm) | 41.275 |
| Pitch Diameter (mm) | 91.6686 |
| Outside Diameter (mm) | 90.297 |
| Belt Section | 8M |
| Bore (Min) (mm) | 12.7 |
| Number of Teeth | 36 |
| Bushing | 1610 |
| Part Width (mm) | 50 |
| Bore Type | Bushed |
| Weight | 2.75 LB |
| EAN or UPC | 662460610085 |

