Browning
B38PTH14M42R
Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 42 mm Belt Width; Split Taper Bushed
Item #102159838
- Synchronous Sheave
- 14 mm Belt Pitch
- 38 Teeth
- 42 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Bore Range [Min] | 1.125 in |
| Bushing Series | R1 |
| Type | 4 |
| No. of Teeth | 38 |
| Pitch Diameter | 6.667 in |
| Bore Type | Split Taper Bushed |
| Sprocket Width | 2.09 in |
| Belt Width | 42 mm |
| Outside Dia. | 6.559 in |
| Pitch Dia. | 6.667 in |
| Bushing Type | Split Taper |
| Bore Range [Max] | 3.75 in |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Weight | 11.4 LB |
