Browning
B38PTH8M60P
Synchronous Sheave; 8 mm Belt Pitch; 38 Teeth; 60 mm Belt Width; Split Taper Bushed
Item #102160150
- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 60 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Pitch Dia. | 3.81 in |
| Belt Pitch | 8 mm |
| Bushing Series | P1 |
| No. of Teeth | 38 |
| Bore Range [Min] | 0.5 in |
| Type | 5 |
| Finished Bore | N/A |
| Outside Dia. | 3.756 in |
| Pitch Diameter | 3.81 in |
| Sprocket Width | 2.76 in |
| Belt Width | 60 mm |
| Bushing Type | Split Taper |
| Bore Range [Max] | 1.4375 in |
| Bore Type | Split Taper Bushed |
| Weight | 4.42 LB |
