- Piercing Tool for Fastener of Open End "B" Section V-Belt
| No. of Ribs | 1 |
| Package Type | Plastic Pouch |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | B |
| Cogged | No |
| Cross Section Height | 7/16 in |
| Weight | 1.4 LB |
| No. of Ribs | 1 |
| Package Type | Plastic Pouch |
| Cross Section Width | 21/32 in |
| Belt Cross Section Style | B |
| Cogged | No |
| Cross Section Height | 7/16 in |
| Weight | 1.4 LB |