- Flat Nail for Fastener of Open End "B" Section V-Belt
| Package Type | Plastic Pouch |
| No. of Ribs | 1 |
| Cross Section Width | 0.656 in |
| Cross Section Height | 7/16 in |
| Cogged | No |
| Belt Cross Section Style | B |
| Weight | 0.001 LB |
| Package Type | Plastic Pouch |
| No. of Ribs | 1 |
| Cross Section Width | 0.656 in |
| Cross Section Height | 7/16 in |
| Cogged | No |
| Belt Cross Section Style | B |
| Weight | 0.001 LB |