- Fastener for Open End "B" Section V-Belt
| Cogged | No |
| Belt Cross Section Style | B |
| Cross Section Height | 0.437 in |
| Cross Section Width | 0.656 in |
| Package Type | Plastic Pouch |
| No. of Ribs | 1 |
| Weight | 0.02 LB |
| Cogged | No |
| Belt Cross Section Style | B |
| Cross Section Height | 0.437 in |
| Cross Section Width | 0.656 in |
| Package Type | Plastic Pouch |
| No. of Ribs | 1 |
| Weight | 0.02 LB |