- 44 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Outside Diameter (mm) | 110.6678 |
| Bore (Max) (mm) | 50.8 |
| Bushing | 2012 |
| Bore (Min) (mm) | 12.7 |
| Material | Steel |
| Part Width (mm) | 30 |
| Number of Teeth | 44 |
| Bore Type | Bushed |
| Belt Section | 8M |
| Flange (mm) | 121.0056 |
| Pitch Diameter (mm) | 112.0394 |
| Weight | 3.2 LB |
| EAN or UPC | 662460609928 |

