Browning
B44PTH14M65R
Synchronous Sheave; 14 mm Belt Pitch; 44 Teeth; 65 mm Belt Width; Split Taper Bushed
Item #102159132
- Synchronous Sheave
- 14 mm Belt Pitch
- 44 Teeth
- 65 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Bore Range [Min] | 1.125 in |
| Pitch Dia. | 7.720 in |
| Bushing Series | R1 |
| Belt Pitch | 14 mm |
| Belt Width | 65 mm |
| Pitch Diameter | 7.72 in |
| Sprocket Width | 3.03 in |
| No. of Teeth | 44 |
| Outside Dia. | 7.611 in |
| Type | 10 |
| Bore Type | Split Taper Bushed |
| Bore Range [Max] | 3.75 in |
| Bushing Type | Split Taper |
| Finished Bore | N/A |
| Weight | 20.26 LB |
