Browning
B568M85SK
Synchronous Sheave; 8 mm Belt Pitch; 56 Teeth; 85 mm Belt Width; QD Bushed
Item #100929876
- Synchronous Sheave
- 8 mm Belt Pitch
- 56 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bushing Series | SK |
| Finished Bore | N/A |
| Bore Type | QD Bushed |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.625 in |
| Bushing Type | QD |
| Belt Pitch | 8 mm |
| Pitch Diameter | 5.614 in |
| Sprocket Width | 3 3/4 in |
| Type | A1F |
| No. of Teeth | 56 |
| Outside Dia. | 5.562 in |
| Belt Width | 85 mm |
| Pitch Dia. | 5.614 in |
| Weight | 10.0 LB |
| EAN or UPC | 662289395026 |
