Browning
B6414M170F
Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 170 mm Belt Width; QD Bushed
Item #102150100
- Synchronous Sheave
- 14 mm Belt Pitch
- 64 Teeth
- 170 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Outside Dia. | 11.121 in |
| Belt Width | 170 mm |
| Bore Type | QD Bushed |
| No. of Teeth | 64 |
| Pitch Diameter | 11.229 in |
| Type | A1F |
| Sprocket Width | 7 3/8 in |
| Bore Range [Min] | 1 in |
| Pitch Dia. | 11.229 in |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Finished Bore | N/A |
| Bushing Series | F |
| Weight | 77.7 LB |
