- 64 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Outside Diameter (mm) | 161.5948 |
| Bushing | 2517 |
| Material | Steel |
| Bore (Max) (mm) | 63.5 |
| Part Width (mm) | 50 |
| Number of Teeth | 64 |
| Pitch Diameter (mm) | 162.9664 |
| Bore Type | Bushed |
| Bore (Min) (mm) | 12.7 |
| Flange (mm) | 172.0088 |
| Belt Section | 8M |
| Weight | 11.85 LB |
| EAN or UPC | 662460610146 |

