Browning
B6814M55E
Synchronous Sheave; 14 mm Belt Pitch; 68 Teeth; 55 mm Belt Width; QD Bushed
Item #102149397
- Synchronous Sheave
- 14 mm Belt Pitch
- 68 Teeth
- 55 mm Belt Width
- QD Bushed
applications
- Agitators
- Paper machinery
- Machine tools
- Laundry machinery
- Conveyors
- Blowers
- Compressors
- Mixers
- Brick and clay machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Belt Width | 55 mm |
| Bore Type | QD Bushed |
| Belt Pitch | 14 mm |
| Bushing Series | E |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 11.822 in |
| Finished Bore | N/A |
| Type | D2F |
| Sprocket Width | 2 3/4 in |
| Bushing Type | QD |
| Pitch Dia. | 11.930 in |
| Bore Range [Min] | 0.875 in |
| Pitch Diameter | 11.93 in |
| No. of Teeth | 68 |
| Weight | 38.0 LB |
