Browning
B7214M170J
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 170 mm Belt Width; QD Bushed
Item #100929886
- Synchronous Sheave
- 14 mm Belt Pitch
- 72 Teeth
- 170 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Type | A1F |
| Sprocket Width | 7 3/8 in |
| Bushing Series | J |
| Pitch Diameter | 12.632 in |
| Belt Pitch | 14 mm |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Outside Dia. | 12.524 in |
| Finished Bore | N/A |
| No. of Teeth | 72 |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | 4.5 in |
| Pitch Dia. | 12.632 in |
| Belt Width | 170 mm |
| Weight | 115.0 LB |
| EAN or UPC | 662289395866 |
