Browning
B72PTH14M20R
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 20 mm Belt Width; Split Taper Bushed
Item #102160059
- Synchronous Sheave
- 14 mm Belt Pitch
- 72 Teeth
- 20 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Pitch Diameter | 12.632 in |
| Type | 7 |
| Belt Pitch | 14 mm |
| Outside Dia. | 12.521 in |
| Bushing Type | Split Taper |
| Finished Bore | N/A |
| Pitch Dia. | 12.632 in |
| No. of Teeth | 72 |
| Bushing Series | R1 |
| Belt Width | 20 mm |
| Bore Range [Max] | 3.75 in |
| Bore Type | Split Taper Bushed |
| Sprocket Width | 1.22 in |
| Bore Range [Min] | 1.125 in |
| Weight | 30.74 LB |
