Browning
B8MCS-26-21
Synchronous Sheave; 8 mm Belt Pitch; 26 Teeth; 21 mm Belt Width; Taper Lock Bushed
Item #102842568
- Synchronous Sheave
- 8 mm Belt Pitch
- 26 Teeth
- 21 mm Belt Width
- Taper Lock Bushed
| Bore Range [Max] | 28.575 mm |
| Bore Range [Min] | 12.7 mm |
| Outside Dia. | 64.618 mm |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Bushing Type | Taper Lock |
| Pitch Dia. | 2.607 in |
| Pitch Diameter | 66.218 mm |
| No. of Teeth | 26 |
| Length Through Bore | 22.352 mm |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 1108 |
| Weight | 1.0 LB |
| EAN or UPC | 662460614717 |
