- Belt Guard for Size 107 or 115 Shaft Mount
applications
- Outdoor applications
features
- Standard guard color is yellow
- Universal design can be used on all motor mount configurations
- May also be used with screw conveyor drives
includes
- Brackets
- Fasteners
| Centers [Min] | 10.95 in |
| AGMA Unit Size | 107, 115 |
| Use With | 107, 115T, 107S, 115S |
| Mounting | Top Mount |
| Centers [Max] | 34.99 in |
| Weight | 46.0 LB |

