- Belt Guard for Size 203 or 207 Shaft Mount
applications
- Outdoor applications
features
- Standard guard color is yellow
- Universal design can be used on all motor mount configurations
- May also be used with screw conveyor drives
includes
- Brackets
- Fasteners
| Centers [Max] | 40.41 in |
| Centers [Min] | 12.66 in |
| Use With | 203T, 207T, 203S, 207S |
| Mounting | Top Mount |
| AGMA Unit Size | 203, 207 |
| Weight | 45.0 LB |

