- Belt Guard for Size 215 Shaft Mount
applications
- Outdoor applications
features
- Standard guard color is yellow
- Universal design can be used on all motor mount configurations
- May also be used with screw conveyor drives
includes
- Brackets
- Fasteners
| Use With | 215T, 215S |
| AGMA Unit Size | 215 |
| Centers [Min] | 23 in |
| Centers [Max] | 43.7 in |
| Mounting | Top Mount |
| Weight | 60.0 LB |

