Skip to content Skip to navigation menu
Finished Bore Fixed Diameter Sheaves

BK67X1

Finished Bore Fixed Diameter Sheaves
Item #100783321
Finished Bore Fixed Diameter Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Light-duty sheaves with multiple uses, including air handling
  • For use with 4L, 5L, A or AX, B or BX section belts

features

  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
Number of Grooves 1
Pitch Diameter (A) 5.9
Pitch Diameter (B) 6.4
Model Name BK_Sheave_Master2
Outside Diameter (in) 6.45
Material Cast Iron
Bore (in) 1
Belt Section A, B
Weight 3.715 LB
EAN or UPC 662289238477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison