applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 4L, 5L, A or AX, B or BX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Outside Diameter (in) | 9.25 |
| Pitch Diameter (A) | 8.7 |
| Pitch Diameter (B) | 9.2 |
| Belt Section | A, B |
| Material | Cast Iron |
| Bore (in) | 1.4375 |
| Model Name | BK_Sheave_Master2 |
| Number of Grooves | 1 |
| Weight | 6.495 LB |
| EAN or UPC | 662289591664 |

