Skip to content Skip to navigation menu
Adjustable IEC Motor Base

BSAMBI605

Adjustable IEC Motor Base
Item #113256943
  • IEC Frame Type
Adjustable IEC Motor Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IEC Frame Type

features

  • IEC self adjusting spring loaded design motor base - standard release
  • Tube rail and one-piece carriage design promotes and maintains superior drive alignment
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
Max. Motor Weight 90
Min. Sheave/Pulley Diameter 2
Motor Base Type Spring Loaded Self Adjusting
Weight 9.68 LB
EAN or UPC 662460629599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison