Skip to content Skip to navigation menu
Adjustable NEMA Motor Base

BSAMBN601QR

Adjustable NEMA Motor Base
Item #111354734
  • NEMA Frame Type
Adjustable NEMA Motor Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA Frame Type

features

  • NEMA self adjusting spring loaded design motor base - quick release
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
Min. Sheave/Pulley Diameter 2
Max. Motor Weight 50
Motor Base Type Spring Loaded Self Adjusting Quick Rlease
Weight 4.86 LB
EAN or UPC 662460629537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison