Skip to content Skip to navigation menu
Adjustable NEMA Motor Base

BSAMBN623

Adjustable NEMA Motor Base
Item #111354824
  • NEMA Frame Type
Adjustable NEMA Motor Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA Frame Type

features

  • NEMA self adjusting spring loaded design motor base - standard release
  • Tube rail and one-piece carriage design promotes and maintains superior drive alignment
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
Max. Motor Weight 400
Motor Base Type Spring Loaded Self Adjusting
Min. Sheave/Pulley Diameter 4 1/2
Weight 69.5 LB
EAN or UPC 662460629520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison