- B Section Open End V-Belt
applications
- Fixed center drives
| No. of Ribs | 1 |
| Cogged | No |
| Cross Section Height | 17/32 in |
| Package Type | 225 Ft |
| Belt Cross Section Style | B |
| Cross Section Width | 15/16 in |
| Weight | 0.21 LB |
| No. of Ribs | 1 |
| Cogged | No |
| Cross Section Height | 17/32 in |
| Package Type | 225 Ft |
| Belt Cross Section Style | B |
| Cross Section Width | 15/16 in |
| Weight | 0.21 LB |