- Bore Type: Finished Bore
- 2.4375 in Bore Size
- 100 Chain
- 18 Teeth
| Length Through Bore | 2.75 in |
| Bore Type | Finished Bore |
| Bore Size | 2.4375 in |
| No. of Teeth | 18 |
| Bore Range | 2.4375 in |
| Chain No. | 100 |
| Outside Dia. | 8.32813 in |
| Bushing Series | N/A |
| Material | Steel |
| Hub Dia. | 5 11/16 in |
| Finished Bore | 2 7/16 in |
| Weight | 18.42 LB |
| EAN or UPC | 662289698424 |

