- Bore Type: Split Taper Bushed
- R1 Bushing Size
- 100 Chain
- 18 Teeth
| Length Through Bore | 2 in |
| Chain No. | 100 |
| Outside Dia. | 8.375 in |
| Bore Range [Max] | 3.75 in |
| Bore Range [Min] | 1.125 in |
| Hub Dia. | 5 3/8 in |
| Bore Type | Split Taper Bushed |
| Bore Size [Max] | 3.75 in |
| Material | Steel |
| Input Bore Range | 1 1/8" to 3 3/4" |
| Bore Size | N/A |
| Bushing Bore [Min] | 1.125 in |
| Bushing Series | R1 |
| No. of Teeth | 18 |
| Bushing Entry | N/A |
| Bushing Type | Split Taper |
| Bushing Bore [Max] | 3.75 in |
| Weight | 9.62 LB |
| EAN or UPC | 662289698455 |

