- Bore Type: Finished Bore
- 3.9375 in Bore Size
- 100 Chain
- 20 Teeth
| Outside Dia. | 9.125 in |
| Bore Range | 3.9375 in |
| Chain No. | 100 |
| No. of Teeth | 20 |
| Length Through Bore | 3.125 in |
| Material | Steel |
| Finished Bore | 3 15/16 in |
| Bushing Series | N/A |
| Hub Dia. | 6 23/32 in |
| Bore Size | 3.9375 in |
| Bore Type | Finished Bore |
| Weight | 22.46 LB |
| EAN or UPC | 662289698462 |

