- Bore Type: Rough Bore
- 1.5 in Bore Size
- 100 Chain
- 18 Teeth
| Chain No. | 100 |
| Outside Dia. | 8.375 in |
| Bore Range [Max] | 3.5 in |
| Bushing Series | N/A |
| No. of Teeth | 18 |
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| Bore Size [Max] | 3.5 in |
| Length Through Bore | 2.625 in |
| Bore Type | Rough Bore |
| Bore Size | 1.5 in |
| Maximum Bore (Nom) | 3 1/2 in |
| Overall Length of Complete Coupling | 6 in |
| Hub Dia. | 5 1/4 in |
| Weight | 20.82 LB |
| EAN or UPC | 662289698394 |

