- Coupling Chain, Size 40 Chain, 16 Links
features
- Double Roller Chain
- 1/2" Pitch, 12 pitches long
- One joining Pin
| Coupling Type | Chain |
| Inch/Metric | Inch |
| Chain No. | 40 |
| No. of Links | 16 |
| Components for | Chain (DRC) Coupling |
| Lubricated | Yes |
| Component Type | Chain |
| Weight | 0.555 LB |

