- Bore Type: Finished Bore
- 0.75 in Bore Size
- 40 Chain
- 12 Teeth
| Chain No. | 40 |
| No. of Teeth | 12 |
| Material | Steel |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Bore Range | 0.75 in |
| Bore Size | 0.75 in |
| Length Through Bore | 1.125 in |
| Finished Bore | 3/4 in |
| Outside Dia. | 2.40625 in |
| Hub Dia. | 1 13/32 in |
| Weight | 0.45 LB |
| EAN or UPC | 662289698554 |

