- Bore Type: Finished Bore
- 1.125 in Bore Size
- 40 Chain
- 16 Teeth
| No. of Teeth | 16 |
| Overall Length of Complete Coupling | 2 11/16 in |
| Bore Size | 1.125 in |
| Length Through Bore | 1.1875 in |
| Bore Type | Finished Bore |
| Bore Range | 1.125 in |
| Has Finished Bore | Yes |
| Bushing Series | N/A |
| Material | Steel |
| Hub Dia. | 2 in |
| Coupling Spacing | 0.3125 in |
| Outside Dia. | 4 in |
| Bore Range [Min] | 1.125 in |
| Finished Bore | 1 1/8 in |
| Chain No. | 40 |
| Weight | 0.85 LB |
| EAN or UPC | 662289698592 |

