- Bore Type: Finished Bore
- 1.625 in Bore Size
- 50 Chain
- 16 Teeth
| Bushing Series | N/A |
| Bore Type | Finished Bore |
| Bore Size | 1.625 in |
| No. of Teeth | 16 |
| Hub Dia. | 2 1/2 in |
| Finished Bore | 1 5/8 in |
| Length Through Bore | 1.4375 in |
| Material | Steel |
| Bore Range | 1.625 in |
| Chain No. | 50 |
| Outside Dia. | 3.78125 in |
| Weight | 1.4 LB |
| EAN or UPC | 662289698752 |

