- Bore Type: Split Taper Bushed
- H Bushing Size
- 50 Chain
- 16 Teeth
| Outside Dia. | 3.78125 in |
| Overall Length of Complete Coupling | 3 1/8 in |
| Chain No. | 50 |
| Bushing Series | H |
| Bore Type | Split Taper Bushed |
| Material | Steel |
| Bore Size | N/A |
| Bushing Entry | N/A |
| Input Bore Range | 3/8" to 1 1/2" |
| Bushing Type | Split Taper |
| Bushing Bore [Min] | 0.375 in |
| No. of Teeth | 16 |
| Bore Size [Max] | 1.5 in |
| Hub Dia. | 2 1/2 in |
| Bushing Bore [Max] | 1.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 662289698776 |

