- Bore Type: Finished Bore
- 1.5 in Bore Size
- 50 Chain
- 18 Teeth
| Overall Length of Complete Coupling | 3 5/8 in |
| Material | Steel |
| Hub Dia. | 3 in |
| Outside Dia. | 5.625 in |
| Bore Range | 1.5 in |
| Bore Range [Min] | 1.5 in |
| Bushing Series | N/A |
| Chain No. | 50 |
| Bore Type | Finished Bore |
| Finished Bore | 1 1/2 in |
| Length Through Bore | 1.625 in |
| Bore Size | 1.5 in |
| No. of Teeth | 18 |
| Weight | 2.7 LB |
| EAN or UPC | 662289698813 |

