- Bore Type: Finished Bore
- 1.1875 in Bore Size
- 50 Chain
- 18 Teeth
| Bore Type | Finished Bore |
| Hub Dia. | 2 31/32 in |
| Finished Bore | 1 3/16 in |
| No. of Teeth | 18 |
| Material | Steel |
| Bore Size | 1.1875 in |
| Outside Dia. | 4.1875 in |
| Bore Range | 1.1875 in |
| Length Through Bore | 1.6875 in |
| Chain No. | 50 |
| Bushing Series | N/A |
| Weight | 3.04 LB |
| EAN or UPC | 662289698851 |

