- Bore Type: Taper-Lock Bushing
- 1610 Bushing Size
- 50 Chain
- 18 Teeth
| Chain No. | 50 |
| Hub Dia. | 2 31/32 in |
| Bushing Entry | Tooth Side |
| Input Bore Range | 1/2" to 1 5/8" |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 4.1875 in |
| Bore Size [Max] | 1.625 in |
| Bushing Series | 1610 |
| Material | Steel |
| No. of Teeth | 18 |
| Bore Type | Taper-Lock Bushing |
| Length Through Bore | 1 in |
| Bushing Type | Taper-Lock |
| Bushing Bore [Max] | 1.625 in |
| Bushing Bore [Min] | 0.5 in |
| Bore Size | N/A |
| Bore Range [Min] | 0.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 662289698936 |

