- Bore Type: Finished Bore
- 1.125 in Bore Size
- 60 Chain
- 18 Teeth
| Chain No. | 60 |
| Length Through Bore | 1.875 in |
| Outside Dia. | 5 in |
| Hub Dia. | 3 1/2 in |
| Finished Bore | 1 1/8 in |
| Material | Steel |
| Bushing Series | N/A |
| Bore Range | 1.125 in |
| No. of Teeth | 18 |
| Bore Size | 1.125 in |
| Bore Type | Finished Bore |
| Weight | 5.12 LB |
| EAN or UPC | 662289699018 |

