- Bore Type: Rough Bore
- 0.75 in Bore Size
- 60 Chain
- 18 Teeth
| Outside Dia. | 5 in |
| Bore Range [Min] | 0.75 in |
| Finished Bore | 0 in |
| Bore Size [Max] | 2.375 in |
| Length Through Bore | 1.875 in |
| Bore Type | Rough Bore |
| Material | Steel |
| Bore Range [Max] | 2.25 in |
| Chain No. | 60 |
| Bushing Series | N/A |
| Hub Dia. | 3 7/16 in |
| Has Finished Bore | No |
| Bore Size | 0.75 in |
| Maximum Bore (Nom) | 2 3/8 in |
| Overall Length of Complete Coupling | 4 9/16 in |
| Coupling Spacing | 0.4375 in |
| No. of Teeth | 18 |
| Weight | 5.25 LB |
| EAN or UPC | 662289698974 |

